Motion
6905
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Open, Without Snap Ring
Mi Item #05839807
MFR #6905
Price$69.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Open, Without Snap Ring
Mi Item #05839807
MFR #6905

Mfr description
6905 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.07/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6905-D-A BALL BRG
  • Long Description
    The 6905 is a 25 mm bore radial/deep groove ball bearing with a 42 mm OD and 9 mm width, open for standard use.
  • Manufacturer Catalog Number
    6905
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106783756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)