Motion
6908
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #05839808
MFR #6908
List Price$100.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #05839808
MFR #6908

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.34/each for your price

Overview

Mfr description
6908 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Manufacturer Catalog Number
    6908
  • UPC_NO
    1200106783664
  • Description
    6908-G BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6908 is a 40 mm bore radial/deep groove ball bearing with a 62 mm OD and 12 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text