Motion
CKG1A50-75YAZ

SMC CORP OF AMERICA
CKG1A50-75YAZ

CKG1-Z/CKP1-Z, Clamp Cylinder w/Magnetic Field Resistant Auto Switch (Rod Mounting Style)
MI ITEM #05839830
MFR #CKG1A50-75YAZ
Price$173.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1A50-75YAZ

CKG1-Z/CKP1-Z, Clamp Cylinder w/Magnetic Field Resistant Auto Switch (Rod Mounting Style)
MI ITEM #05839830
MFR #CKG1A50-75YAZ

Mfr description
CKG1A50-75YAZ CLAMP CYLINDER
  • Clevis width: 16.5mm, 19.5mm
  • Easy speed adjustment
  • Piping ports are located on three surfaces
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.68/each

Specifications

Details

  • Country of Origin
    CN
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1-Z
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)