Motion
10115821
V-Gard Visor Frame - Polycarbonate Material
MI ITEM #05839844
MFR #10115821
Price$29.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Gard Visor Frame - Polycarbonate Material
MI ITEM #05839844
MFR #10115821

Mfr description
10115821 MSA V GUARD
  • Stowable slot adaptors secure frame tightly in slotted MSA caps, and allow frame to work with or without earmuffs
  • Sliding adjustment blades allow visor to work with most half-mask respirators and other PPE worn under a visor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.54/each

Specifications

Details

  • Face Shield Compatibility
    Slotted MSA Caps
  • Material
    Polycarbonate
  • Standards Met
    ANSI/ISEA Z87.1-2015, AS/NZS 1337, CSA Z94.3, EN 166
  • UPC_NO
    641817025635

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)