Motion
FFLR-3-4
3.0000 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length
MI ITEM #05840408
MFR #FFLR-3-4
Price$335.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.0000 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length
MI ITEM #05840408
MFR #FFLR-3-4

Mfr description
FFLR-3-4 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.26/each

Specifications

Dimensions

  • Flange Diameter
    3.9375 in
  • Flange Thickness
    0.5310 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2.5000 in
  • Thread Length
    1.7500 in
  • Thread Size
    1-1/4-12
  • Weight
    6 lbs

Details

  • Manufacturer Catalog Number
    0009067300
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    12263 lbs
  • Roller Shape
    Double Flanged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)