Motion
2251-21R1.5-DMS-SS

SYSTEM PLAST
2251-21R1.5-DMS-SS

125265S MPB MOLDED SPROCKETS
Mi Item #05840442
MFR #2251-21R1.5-DMS-SS
Price$244.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
2251-21R1.5-DMS-SS

125265S MPB MOLDED SPROCKETS
Mi Item #05840442
MFR #2251-21R1.5-DMS-SS

Mfr description
2251-21R1.5-DMS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.77/each

Specifications

Dimensions

  • Hub Outside Diameter
    6.7300 in
  • Maximum Bore
    1.5000 in
  • Pitch Diameter  
    6.7100 in

Details

  • Flange Material
    Reinforced Polyamide
  • Hub Material
    Reinforced Polyamide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166173982
  • Number Of Teeth  
    21
  • Sprocket Type
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)