Motion
CFH 1/2 SB VA

MCGILL
CFH 1/2 SB VA

Flat Cam Follower - 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.2500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #05840655
MFR #CFH 1/2 SB VA
Price$59.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CFH 1/2 SB VA

Flat Cam Follower - 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.2500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #05840655
MFR #CFH 1/2 SB VA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.93/each

Specifications

Dimensions

  • Roller Diameter  
    0.5000 in
  • Roller Width  
    0.3750 in
  • Stud Diameter  
    0.2500 in

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    726166141608
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    726166141608

Overview

Mfr description
CFH 1/2 SB VA CAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought