Specifications
Dimensions
- Inlet Port Size1/2 in
- Outlet Port Size1/2 in
- Weight0.156 kg
Details
- Maximum Operating Pressure232.06 psi
- Outlet Port Thread TypeNPT
- Product TypeBooster Regulators
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)