Motion
49004
Smart Straw® Penetrant or Multipurpose Lubricant - 11 oz, Aerosol Can
MI ITEM #05841445
MFR #49004
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Smart Straw® Penetrant or Multipurpose Lubricant - 11 oz, Aerosol Can
MI ITEM #05841445
MFR #49004

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$15.45/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Net Weight
    11 oz.
  • Specific Gravity
    0.8
  • VOC Content
    0.25

Details

  • Additional Details
    California Only;This trusted and proven problem solver has so many uses and works so effectively that it can be found in almost every home, shop and factory in America. It's essential in any maintenance environment.
  • Additives Included
    No Additives
  • Application
    General Purpose
  • Color
    Amber
  • Composition
    Mineral Oil
  • Container Type
    Aerosol Can
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Only Sold in US
  • Flammability
    Flammable
  • Flash Point
    138 °F
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Wet
  • Lubrication Type
    Lubricant
  • Manufacturer Upc Number
    079567490043
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -60 °F
  • NSF Rating
    Not Rated
  • Odor
    Yes
  • Operating Temperature Range
    -60 °F to 300 °F
  • Product Types
    Multipurpose Lubricant
  • Regulations
    VOC Compliant
  • Standards Met
    CARB Compliant, RoHS 2011/65/EU Compliant
  • Type
    Lubricant
  • UPC_NO
    079567490043

Overview

Mfr description
490040 11 OZ SMART STRAW
  • Only Sold in US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought