Motion
49005
Smart Straw® Penetrant - Not Food Grade, 12 oz, Aerosol Can
Mi Item #05841446
MFR #49005
Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Smart Straw® Penetrant - Not Food Grade, 12 oz, Aerosol Can
Mi Item #05841446
MFR #49005

Mfr description
490057 12 OZ SMART STRAW 12PK CA
  • Protect, clean and lubricate thousands upon thousands of items without ever losing the straw again
  • Smart Straw features a permanently attached straw that sprays two ways
  • Simply flip it up for a precision stream and down for a regular spray action
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.19/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Net Weight
    12 oz.
  • Specific Gravity
    0.8
  • VOC Content
    0.25
  • Weight
    12.80 lbs

Details

  • Additives Included
    No Additives
  • Application
    General Purpose
  • Color
    Amber
  • Composition
    Mineral Oil
  • Container Type
    Aerosol Can
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Protect, clean and lubricate thousands upon thousands of items without ever losing the straw again• Smart Straw features a permanently attached straw that sprays two ways• Simply flip it up for a precision stream and down for a regular spray action• Only Sold in US
  • Flammability
    Flammable
  • Flash Point
    138 °F
  • Food Grade
    Not Food Grade
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Wet
  • Lubrication Type
    Lubricant
  • Manufacturer Upc Number
    079567490050
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -60 °F
  • NSF Rating
    Not Rated
  • Odor
    Yes
  • Operating Temperature Range
    -60 °F to 300 °F
  • Product Types
    Multipurpose Lubricant
  • Regulations
    VOC Compliant
  • Standards Met
    CARB Compliant, RoHS 2011/65/EU Compliant
  • UPC_NO
    079567490050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)