Specifications
Dimensions
- Container Size16 oz
Details
- Additional DetailsCalifornia Only
- ApplicationGeneral Purpose
- Container TypeAerosol Can
- Features & Benefits• Only Sold in US
- Manufacturer Upc Number079567490081
- TypeLubricant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)