Motion
49013
Penetrant or Multipurpose Lubricant - 55 gal, Can
MI ITEM #05841452
MFR #49013
Price$2,201.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant or Multipurpose Lubricant - 55 gal, Can
MI ITEM #05841452
MFR #49013

Mfr description
49013 55 GAL DRUM
  • Only Sold in US
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,201.35/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Net Weight
    7040 oz.
  • Specific Gravity
    0.8
  • VOC Content
    0.25

Details

  • Additional Details
    California Only
  • Additives Included
    No Additives
  • Application
    General Purpose
  • Color
    Amber
  • Composition
    Mineral Oil
  • Container Type
    Can
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Only Sold in US
  • Flammability
    Flammable
  • Flash Point
    138 °F
  • GHS Flammability Rating
    Flammable Liquid (Category 3)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Wet
  • Lubrication Type
    Lubricant
  • Manufacturer Upc Number
    079567490135
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -60 °F
  • NSF Rating
    Not Rated
  • Odor
    Yes
  • Operating Temperature Range
    -60 °F to 300 °F
  • Regulations
    VOC Compliant
  • Standards Met
    CARB Compliant, RoHS 2011/65/EU Compliant
  • Type
    Lubricant
  • UPC_NO
    079567490135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)