Motion
FJ3114-2424S
Aeroquip (Eaton) FJ3114 Series Crimp Hose Fittings SAE 37° JIC Swivel - Carbon Steel Material, 1-1/2 in Hose ID, Female
MI ITEM #05841490
MFR #FJ3114-2424S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FJ3114 Series Crimp Hose Fittings SAE 37° JIC Swivel - Carbon Steel Material, 1-1/2 in Hose ID, Female
MI ITEM #05841490
MFR #FJ3114-2424S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3114-2424S 100R5 CRIMP FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    1-1/2 in
  • Material
    Carbon Steel
  • Thread Size
    1 7/8-12
  • Body Material
    Carbon Steel
  • Maximum Operating Pressure
    2100 psi
  • Compatible Hose Series
    FC300, 1503, FC234, FC350, and FC355
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.94 in
  • Length
    3.43 in
  • Overall Length
    3.43 in
  • Manufacturer Catalog Number
    FJ3114-2424S
  • Manufacturer Upc Number
    678146147998
  • UPC_NO
    678146147998
  • Finish
    DURA-KOTE
  • End 1 Size
    1 7/8 in
  • End 1 Thread
    1 7/8-12
  • Hex Size
    2.25 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    1.02 in
  • Type
    Hose Fitting
  • Height
    2.59 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Max Operating Temperature
    50 °F
  • Weight
    0.01 lb
  • Working Pressure
    2100 psi
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.01 lb
  • Compatible Tube Outer Diameter
    1.5 in
  • End 2 Size
    1.500 in
  • Hose Dash Size
    -24
  • Width
    2.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought