Specifications
Dimensions
- Weight31 g
Details
- Country of OriginJP
- Manufacturer Product Page
Overview
Mfr description
VHK3-02S-06FR FINGER VALVE
- Finger valve, standard
- 2 or 3 port available
- Effective area: 2.0 to 17.5mm²
- Max. operating pressure: 1.0MPa
- Fluid: air