Specifications
Dimensions
- Bore Diameter40 mm
- Stroke80 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- Made to OrderYes
- Manufacturer Catalog
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Overview
Mfr description
CQ2L40-80DCMZ COMPACT CYLINDER, CQ2-Z