Motion
CS1FN125-130-KRID1366

SMC CORP OF AMERICA
CS1FN125-130-KRID1366

CS1FN125-130-KRID1366
Mi Item #05841789
MFR #CS1FN125-130-KRID1366
Price$630.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS1FN125-130-KRID1366

CS1FN125-130-KRID1366
Mi Item #05841789
MFR #CS1FN125-130-KRID1366

Mfr description
CS1FN125-130-KRID1366 CYL, AIR, NON-LUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.24/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Cushion Type
    Cushion for noise damping
  • Cylinder Style
    Tie-Rod
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CS1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)