Motion
3159X02
Hex Head Pipe Plug
Mi Item #05841809
MFR #3159X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Head Pipe Plug
Mi Item #05841809
MFR #3159X02

Mfr description
3159X02 HEXHEAD PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.438 in / 11.1252 mm
  • Length
    0.568 in / 14.4272 mm
  • Weight
    0.0193 lb

Details

  • Adapter Type
    Caps & Nuts
  • Body Material
    Steel
  • Country of Origin
    US
  • End 1 Style
    NPT
  • End 1 Thread
    1/8-27
  • End 1 Type
    Male
  • Harmonization Code
    8412.90.9015
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)