Motion
354400
J-2500 Drill Press - Floor Standing, 3630 rpm Max Speed, 3-3/8 in Max Stroke
MI ITEM #05841839
MFR #354400
Price$1,695.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J-2500 Drill Press - Floor Standing, 3630 rpm Max Speed, 3-3/8 in Max Stroke
MI ITEM #05841839
MFR #354400

Mfr description
354400J-2500 15" FLOOR DRILL PRESS
  • Cast iron head
  • Large quill allows greater accuracy
  • Head casting features a permanently lubricated ball bearing spindle assembly, using four heavy-duty ball bearings mounted in an enclosed quill for extended life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,695.16/each

Specifications

Dimensions

  • Chuck Size
    5/8
  • Height
    63
  • Length
    31
  • Maximum Swing
    15 in
  • Stroke
    3-3/8 in
  • Width
    13

Details

  • Horsepower
    3/4 hp
  • Includes
    Stand
  • Maximum Speed
    3630 rpm
  • Mounting Style
    Floor Standing
  • Number Of Speeds
    16
  • Variable Speed
    Variable Speed
  • Voltage
    115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)