Motion
EE2802NTX5

LIFT-ALL
EE2802NTX5

2" X 5' EYE & EYE 2-PLY TWISTED EYES WEBMASTER 1600 NYLON WEB SLING
MI ITEM #05841901
MFR #EE2802NTX5
Price$27.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2802NTX5

2" X 5' EYE & EYE 2-PLY TWISTED EYES WEBMASTER 1600 NYLON WEB SLING
MI ITEM #05841901
MFR #EE2802NTX5

Mfr description
EE2802NTX5 2"X5' 2PLY TWISTED EYE
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.58/each

Specifications

Dimensions

  • Sling Length
    5 ft
  • Weight
    1.4 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    12800 lbs
  • Choker Capacity
    5000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886275204
  • Material
    NYLON
  • Nominal Break Strength
    6400 lbs
  • Plies
    2
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886275204
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)