Motion
CDQ2KB50-50DFMZ-J79W-111G

SMC CORP OF AMERICA
CDQ2KB50-50DFMZ-J79W-111G

Compact Cylinderinder, CQ2-Z
MI ITEM #05842046
MFR #CDQ2KB50-50DFMZ-J79W-111G
Price$466.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2KB50-50DFMZ-J79W-111G

Compact Cylinderinder, CQ2-Z
MI ITEM #05842046
MFR #CDQ2KB50-50DFMZ-J79W-111G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$466.83/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    J79W - Solid State, 24 Volt DC Relay, PLC 2 Wire, Horizontal
  • Bracket 1
    Compact
  • Compact Cylinder Type
    Non-Rotating Rod
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Compact
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact

Overview

Mfr description
CDQ2KB50-50DFMZ-J79W-111G COMPACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought