Motion
PD01P-HPS-0NA-A

ARO CORP
PD01P-HPS-0NA-A

Compact Series Non-Metallic Diaphragm Pump - Polypropylene Fluid Section, Polypropylene Center, 1/4 in NPT/BSPT Hybrid Ports, 5.3 gpm Max Flow, 0.019 gal Avg Discplacement
Mi Item #05842125
MFR #PD01P-HPS-0NA-A
Price$636.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD01P-HPS-0NA-A

Compact Series Non-Metallic Diaphragm Pump - Polypropylene Fluid Section, Polypropylene Center, 1/4 in NPT/BSPT Hybrid Ports, 5.3 gpm Max Flow, 0.019 gal Avg Discplacement
Mi Item #05842125
MFR #PD01P-HPS-0NA-A

Mfr description
PD01P-HPS-0NA-A 1/4" DIAPHRAGM PUMP
  • 05842122
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$636.41/each

Specifications

Dimensions

  • External Thread Size
    3/4 NPT/BSP
  • Inlet Outlet Port Sizes
    1/4 in
  • Ratio
    1:1

Details

  • Air Inlet
    1/4 PTF SAE Short
  • Average Displacement
    0.019 gal
  • Ball Material
    Neoprene (Flex-Check only)
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Polypropylene (Flex-Check)
  • Description Keyword
    1/4 in NPT/BSPT Hybrid Ports
  • Diaphragm Material
    Santoprene®
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    BSPT, NPT
  • Instruction Manual
  • Max Pressure
    125 psi
  • Max Solids
    1/16 in Dia.
  • Maximum Flow Rate
    5.3 gpm
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wetted Materials
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)