1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
6210-2Z/C4GJN
Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded
MI ITEM #
05842522
MFR #
6210-2Z/C4GJN
Your Price
$141.97
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
SKF 6210-2Z/C4GJN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
6210-2Z/C4GJN
Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded
MI ITEM #
05842522
MFR #
6210-2Z/C4GJN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$141.97
/each
(List
$163.27
)
Qty
Add to Cart
Overview
Mfr description
6210-2Z/C4/GJN (HIGH TEMP)
Specifications
Bore Type
Straight
Bore Diameter
50 mm
Outside Diameter
90 mm
Overall Width
20 mm
Closure Type
Double Shielded
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data