Motion
56C34W5301A

LEESON ELECTRIC
56C34W5301A

Washdown Duty Motor - 1/3 hp, 3600 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Round Mount
MI ITEM #05842597
MFR #56C34W5301A
List Price$1,238.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C34W5301A

Washdown Duty Motor - 1/3 hp, 3600 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Round Mount
MI ITEM #05842597
MFR #56C34W5301A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,238.06/each for your price

Overview

Mfr description
1/3HP 3600RPM N530 TEFC 115/208-230V 56C
  • Encapsulated electronic starting switch is impervious to moisture Capacitor start induction run design for high starting torque Class F insulation Double sealed ball bearings 303 Stainless steel shaft with spring loaded contact seals in each endshield Stainless steel conduit box cover, nameplate, fan guard (TEFC) and hardware Cast oversized conduit box with high temperature Nitrile gaskets and threaded entrance Plugged drain holes in each endshield for all angle mounting Internal corrosion resistant coatings on frame, base, endshields, rotor and stator F1 mounting only, cannot reassemble to F2

Specifications

  • Motor Category
    Washdown Duty Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3450 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    L
  • Starting Method
    Across The Line
  • kW
    0.25 kW
  • Full Load Current
    5.2/2.7-2.6 A
  • Full Load Efficiency
    65 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Description Keyword
    0.33 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    4.75 in
  • Overall Length C Dimension
    10.41 in
  • Drive End Bearing Size
    BALL
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    BALL
  • NEMA Design Class
    L
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Weight
    28 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028655
  • UPC_NO
    722856028655
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Round
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text