Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size213T
- Motor Length Less Shaft12.00 in
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension18.71 in
- Shaft Diameter1.3750 in
- Weight157 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 ONLY
- Base RPM1765 rpm
- Description Keyword7.50 hp
- Duty Condition TypeContinuous Duty, Washdown Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating50/60 Hz
- Full Load Current21.6/10.8 A
- Full Load Efficiency91.7 %
- Insulation ClassF
- IP Rating55
- KVA CodeJ
- kW5.60 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856028938
- Motor CategoryWashdown Duty Motors
- Motor Horsepower7-1/2 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6206
- Product TypeWashdown Duty Motors
- Shaft RotationReversible
- Shaft TypeT
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856028938
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)