Motion
618/600-MA
Radial/Deep Groove Ball Bearing - Straight Bore, 600 mm ID, 730 mm OD, 60 mm Width, Open, Without Snap Ring
MI ITEM #05843358
MFR #618/600-MA
Price$49,482.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 600 mm ID, 730 mm OD, 60 mm Width, Open, Without Snap Ring
MI ITEM #05843358
MFR #618/600-MA

Mfr description
618/600-MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49,482.53/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    730 mm
  • Overall Width  
    60 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    618/600-MA
  • Long Description
    The 618/600-MA is a 600 mm bore radial/deep groove ball bearing with 730 mm OD, 60 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    618/600-MA
  • Manufacturer Upc Number
    4012801305969
  • Max Rpm
    1430 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    355000 N
  • Radial Static Load Capacity
    680000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801305969

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)