Motion
CNA2-80D-UA
CNA2 TIE ROD CYLINDER W/LOCK
MI ITEM #05843383
MFR #CNA2-80D-UA
Price$476.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CNA2 TIE ROD CYLINDER W/LOCK
MI ITEM #05843383
MFR #CNA2-80D-UA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$476.44/each

Specifications

Dimensions

  • Port Size
    1/2 BSPT
  • Stroke  
    80 mm
  • Unlocking Port Size
    1/4 BSPT

Details

  • Country of Origin
    JP
  • Installation Instructions
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Series
    CNA2
  • Spec Sheet

Overview

Mfr description
CNA2-80D-UA LOCK UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought