Motion
1SM008
8mm Stainless Steel (303) Metric Shaft Collars One-Piece Split Clamp-Type
Mi Item #05843739
MFR #1SM008
Price$18.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm Stainless Steel (303) Metric Shaft Collars One-Piece Split Clamp-Type
Mi Item #05843739
MFR #1SM008

Mfr description
1SM008
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.72/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Outside Diameter
    18 mm
  • Screw Length
    8 mm
  • Screw Size
    M3 x .5 x 8 mm
  • Weight
    0.03 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786019128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)