Motion
78AH636-36S
78AH636-36S
Mi Item #05843752
MFR #78AH636-36S
Price$1,707.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78AH636-36S
Mi Item #05843752
MFR #78AH636-36S

Mfr description
78AH636-36S 36CSL36A353 IDLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,707.66/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Overall Length
    45 in
  • Weight
    110 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)