Motion
61 X 9753
Klozure® GYLON® Oil Seal - Solid, 6.693 in Shaft Dia., 7.480 in OD, 0.591 in Overall Width, P/S®-I Design, GYLON® Lip Material
Mi Item #05843806
MFR #61 X 9753
Price$3,258.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® GYLON® Oil Seal - Solid, 6.693 in Shaft Dia., 7.480 in OD, 0.591 in Overall Width, P/S®-I Design, GYLON® Lip Material
Mi Item #05843806
MFR #61 X 9753

Mfr description
61X9753 GYLON 316SS 6.693"ID 7.480"OD
  • The KLOZURE® GYLON (PTFE) Model P/S®-1 (61) Oil Seal family provides high abrasion and excellent chemical resistance
  • High pressure applications
  • Good to excellent dry running capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,258.55/each

Specifications

Dimensions

  • Outside Diameter
    7.480 in
  • Overall Width
    0.591 in
  • Shaft Diameter
    6.693 in
  • Weight
    0.5 lb

Details

  • Casing
    With Inner Case
  • Construction Description
    Dual Tandem Lips with Inner Case and FKM internal static seal
  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    P/S®-I Model
  • Design Type
    P/S®-I
  • Harmonization Code
    8487900040.US
  • Lip Material
    GYLON®
  • Lip Type
    Dual Tandem Lips
  • Manufacturer Catalog Number
    24062-9753
  • Material
    GYLON® - PTFE
  • Max Pressure
    150 psi
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.005 in
  • Operating Temperature Range
    400 °F
  • Pressure Tolerance
    150 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)