Motion
ETP-E5/8

ZERO MAX
ETP-E5/8

Keyless Bushing - ETP-EXPRESS Series, 0.6250 in ID, 19 mm OD
Mi Item #05843907
MFR #ETP-E5/8
Price$328.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E5/8

Keyless Bushing - ETP-EXPRESS Series, 0.6250 in ID, 19 mm OD
Mi Item #05843907
MFR #ETP-E5/8

Mfr description
ETPE-5/8 LOCKING BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.46/each

Specifications

Dimensions

  • Bolt Size
    M10
  • Bore Diameter
    0.6250 in
  • Outside Diameter  
    19 mm
  • Overall Length
    40 mm
  • Screw Size
    M10
  • Weight
    0.37 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    1
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    1236 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)