Overview
Mfr description
SS304-A125 MALE ADAPTER 1-1/4"
Specifications
- Manufacturer Upc Number822353125670
- Product TypesStainless Steel Part A Male Adapter x Female NPT
- Size1 1/4
- TypeQuick-Acting Coupling
- UPC_NO822353125670
- Working Pressure250 psi
- MaterialStainless Steel
- Maximum Operating Pressure250 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data