Motion
TSN 212 S

SKF
TSN 212 S

70 mm Bore, Steel with Silicone Element Material, Compatible Bore: 70 mm , 93 mm OD, 19 mm Overall Width
Mi Item #05843930
MFR #TSN 212 S
Price$499.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 212 S

70 mm Bore, Steel with Silicone Element Material, Compatible Bore: 70 mm , 93 mm OD, 19 mm Overall Width
Mi Item #05843930
MFR #TSN 212 S

Mfr description
TSN 212S LABYRINTH SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.27/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Compatible Bore Diameter
    70 mm
  • Outside Diameter
    93 mm
  • Overall Width
    19 mm
  • Width
    0.7480 in, 19 mm

Details

  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)