Overview
Mfr description
16171 5413 GHC 3/8X 36 YD BXD
- The DuPont™ Kapton(R) polyimide film does not soften at elevated temperatures, thus the film provides an excellent release surface at elevated temperatures
- Is dimensionally stable at high temperatures, which prevents rework, enabling high productivity
- Is flame retardant, chemical and radiation resistant which protects surfaces to help reduce replacement costs
- The silicone adhesive's high temperature performance reduces adhesive transfer which helps to eliminate cleaning, enabling high productivity
- Available on cardboard or polyethyelene core
Specifications
- Manufacturer Upc Number00021200161711
- UPC_NO00021200161711
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data