Motion
MVBA4
60 mm Size, Stainless Steel Material
Mi Item #05844540
MFR #MVBA4
Price$20.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 mm Size, Stainless Steel Material
Mi Item #05844540
MFR #MVBA4

Mfr description
MVBA4 ECCENTRIC BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.29/each

Specifications

Dimensions

  • Size
    60 mm

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)