Motion
614229
614229 Directional Control Valve -
MI ITEM #05844636
MFR #614229
List Price$2,062.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
614229 Directional Control Valve -
MI ITEM #05844636
MFR #614229

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,062.72/each for your price

Overview

Mfr description
C5GV 815UG S3 HAVANT 614229
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start

Specifications

  • Actuation
    Pressure Operated
  • Maximum Flow Rate
    76 L/min
  • Maximum Operating Pressure
    350 bar
  • Electrical Connector Type
    None
  • Design Number
    5
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    70 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -20 °C
  • Overall Height
    2.99 in
  • Overall Width
    4.50 in
  • Overall Length
    3.82 in
  • Body Material
    Ductile Iron
  • Fluid Comp
    Petroleum Oil
  • Check Valve Type
    Check valve
  • Series
    C5GV-815 Series
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought