Motion
66252835094

NORTON ABRASIVES
66252835094

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
Mi Item #05844943
MFR #66252835094
Price$122.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252835094

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
Mi Item #05844943
MFR #66252835094

Mfr description
66252835094 6X1/2X1-1/4 32AA60-KVTR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.44/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    6 in
  • Face Rim Width
    1-1/2 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    6 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Vtr Bond System Ensures Better Part Tolerance And Form Holding, Proprietary Aluminum Oxide Abrasive Allows For Easier Cutting And Double Performance, Works Best At Moderate To Heavy Feed Rates
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    4140 rpm
  • Specification
    32AA60-KVTR
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Wheel Hardness
    K
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)