Motion
679

NTN
679

Tapered Roller Bearing Cone - Straight Bore, 9 mm ID, 14 mm OD, Open, CN Internal Clearance
Mi Item #05844978
MFR #679
Price$476.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
679

Tapered Roller Bearing Cone - Straight Bore, 9 mm ID, 14 mm OD, Open, CN Internal Clearance
Mi Item #05844978
MFR #679

Mfr description
679 CONE
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$476.11/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Fillet Radius
    0.0039 in, 0.100 mm
  • Inner Ring Width
    0.1181 in, 3.000 mm
  • Outside Diameter  
    14 mm
  • Precision Rating
    Class 0
  • Weight
    6.15 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Cones
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    1020 N
  • Features & Benefits
    • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing. • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads. • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market. • The case carburization process creates a hardened steel “case” around the outside of the roller bearing while leaving a soft core. • NTN’s pioneering efforts in developing crowned rollers have resulted in greater load-carrying capability and longer bearing life. • NTN offers tapered roller bearings in ISO (metric), inch and J-metric series with single-row (cone/cup), two-row (back-to-back or face-to-face), double-row (double cup or double cone) and four-row assemblies available. • NTN takes pride in selling locally manufactured tapered roller bearings to various markets. • We offer premium tapered roller bearings under the NTN and Bower® brand names.
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Harmonization Code
    8482.20.0081
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359664065
  • Max Rpm
    42000 rpm
  • Maximum RPM (Grease)
    36000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    220 lbf
  • Radial Static Load Capacity
    87500 lbf
  • Static Load Capacity
    465 N
  • UPC_NO
    4547359664065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)