Motion
5CP5140CSS

CAT PUMPS
5CP5140CSS

5CP5140CSS - 5CP Plunger Pump - 5.5 gpm, 3500 psi, 1500 rpm, Belt-Drive, Brass
Mi Item #05845088
MFR #5CP5140CSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAT PUMPS
5CP5140CSS

5CP5140CSS - 5CP Plunger Pump - 5.5 gpm, 3500 psi, 1500 rpm, Belt-Drive, Brass
Mi Item #05845088
MFR #5CP5140CSS

Mfr description
5CP5140 PUMP ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.709 in
  • Inlet Port Sizes
    (2) - 1/2 in NPTF
  • Outlet Port Sizes
    (2) - 3/8 in NPTF
  • Stroke
    0.787 in

Details

  • Horsepower
    13-2/10 hp
  • Max Pressure
    3500 psi
  • Maximum Flow Rate
    5.5 gpm
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Pump Body Material
    Brass
  • Pump RPM
    1500 rpm
  • Seal
    Buna-N Blend
  • Supporting Product Brochure
  • Type Design
    5CP Plunger
  • Wetted Materials
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)