Motion
270
270 - 3-Frame Plunger Pump - 3.5 gpm, 1500 psi, 1420 rpm, Belt-Drive, Brass
Mi Item #05845102
MFR #270
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
270 - 3-Frame Plunger Pump - 3.5 gpm, 1500 psi, 1420 rpm, Belt-Drive, Brass
Mi Item #05845102
MFR #270

Mfr description
270 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.709 in
  • Inlet Port Sizes
    (2) - 1/2 in NPTF
  • Outlet Port Sizes
    (2) - 3/8 in NPTF
  • Stroke
    0.512 in

Details

  • Horsepower
    3-6/10 hp
  • Max Pressure
    1500 psi
  • Maximum Flow Rate
    3.5 gpm
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Pump Body Material
    Brass
  • Pump RPM
    1420 rpm
  • Seal
    Buna-N Blend
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    3-Frame Plunger
  • Wetted Materials
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)