Motion
3520
3520 - 35-Frame Plunger Pump - 23 gpm, 2000 psi, 800 rpm, Belt-Drive, Brass
Mi Item #05845112
MFR #3520
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3520 - 35-Frame Plunger Pump - 23 gpm, 2000 psi, 800 rpm, Belt-Drive, Brass
Mi Item #05845112
MFR #3520

Mfr description
3520 CAT PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    1.260 in
  • Inlet Port Sizes
    (2) - 1-1/2 in NPTF
  • Outlet Port Sizes
    (2) - 1 in NPTF
  • Stroke
    1.890 in

Details

  • Horsepower
    31-1/2 hp
  • Max Pressure
    2000 psi
  • Maximum Flow Rate
    23 gpm
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Pump Body Material
    Brass
  • Pump RPM
    800 rpm
  • Seal
    Buna-N Blend
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    35-Frame Plunger
  • Wetted Materials
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)