Motion
3545
3545 - 35-Frame Plunger Pump - 45 gpm, 1000 psi, 765 rpm, Belt-Drive, Brass
Mi Item #05845113
MFR #3545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3545 - 35-Frame Plunger Pump - 45 gpm, 1000 psi, 765 rpm, Belt-Drive, Brass
Mi Item #05845113
MFR #3545

Mfr description
3545 CAT PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    1.772 in
  • Inlet Port Sizes
    (2) - 1-1/2 in NPTF
  • Outlet Port Sizes
    (2) - 1 in NPTF
  • Stroke
    1.890 in

Details

  • Horsepower
    30-8/10 hp
  • Max Pressure
    1000 psi
  • Maximum Flow Rate
    45 gpm
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Pump Body Material
    Brass
  • Pump RPM
    765 rpm
  • Seal
    Buna-N Blend
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    35-Frame Plunger
  • Wetted Materials
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)