Motion
4SF45ELS

CAT PUMPS
4SF45ELS

4SF45ELS - Sleeved Plunger Pump - 4.5 gpm, 3000 psi, 1725 rpm, Direct-Drive, Brass
MI ITEM #05845140
MFR #4SF45ELS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAT PUMPS
4SF45ELS

4SF45ELS - Sleeved Plunger Pump - 4.5 gpm, 3000 psi, 1725 rpm, Direct-Drive, Brass
MI ITEM #05845140
MFR #4SF45ELS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SF45ELS PUMP

Specifications

  • Type Design
    Sleeved Plunger
  • Maximum Flow Rate
    4.5 gpm
  • Max Pressure
    3000 psi
  • Inlet Port Sizes
    (1) - 1/2 in NPTF
  • Outlet Port Sizes
    (2) - 3/8 in NPTF
  • Horsepower
    9-2/10 hp
  • Pump RPM
    1725 rpm
  • Bore Size
    0.787 in
  • Stroke
    0.437 in
  • Pump Body Material
    Brass
  • Wetted Materials
    Brass
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Seal
    Buna-N Blend
  • Additional Details
    By-Pass Port Size - 3/8 in NPTF; Auxiliary Port Size - 1/4 in NPTF
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought