Motion
623
623 - 10-Frame Piston Pump - 6 gpm, 1200 psi, 850 rpm, Belt-Drive, Brass
Mi Item #05845150
MFR #623
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
623 - 10-Frame Piston Pump - 6 gpm, 1200 psi, 850 rpm, Belt-Drive, Brass
Mi Item #05845150
MFR #623

Mfr description
623 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.787 in
  • Inlet Port Sizes
    (1) - 1 in NPTF
  • Outlet Port Sizes
    (3) - 3/4 in NPTF
  • Stroke
    1.122 in

Details

  • Horsepower
    4-9/10 hp
  • Max Pressure
    1200 psi
  • Maximum Flow Rate
    6 gpm
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Pump Body Material
    Brass
  • Pump RPM
    850 rpm
  • Seal
    Buna-N Blend
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    10-Frame Piston
  • Wetted Materials
    304 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)