Motion
650
650 - 15-Frame Plunger Pump - 7 gpm, 3000 psi, 1000 rpm, Belt-Drive, Brass
MI ITEM #05845151
MFR #650
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
650 - 15-Frame Plunger Pump - 7 gpm, 3000 psi, 1000 rpm, Belt-Drive, Brass
MI ITEM #05845151
MFR #650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
650

Specifications

  • Type Design
    15-Frame Plunger
  • Maximum Flow Rate
    7 gpm
  • Max Pressure
    3000 psi
  • Inlet Port Sizes
    (2) - 3/4 in NPTF
  • Outlet Port Sizes
    (2) - 1/2 in NPTF
  • Horsepower
    14-4/10 hp
  • Pump RPM
    1000 rpm
  • Bore Size
    0.787 in
  • Stroke
    1.181 in
  • Pump Body Material
    Brass
  • Wetted Materials
    Brass
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Seal
    Buna-N Blend
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text