Motion
660
660 - 15-Frame Plunger Pump - 10 gpm, 3000 psi, 1429 rpm, Belt-Drive, Nickel Aluminum Bronze
MI ITEM #05845152
MFR #660
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
660 - 15-Frame Plunger Pump - 10 gpm, 3000 psi, 1429 rpm, Belt-Drive, Nickel Aluminum Bronze
MI ITEM #05845152
MFR #660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.787 in
  • Inlet Port Sizes
    (2) - 3/4 in NPTF
  • Outlet Port Sizes
    (2) - 1/2 in NPTF
  • Stroke
    1.181 in

Details

  • Horsepower
    20-1/2 hp
  • Max Pressure
    3000 psi
  • Maximum Flow Rate
    10 gpm
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Pump Body Material
    Nickel Aluminum Bronze
  • Pump RPM
    1429 rpm
  • Seal
    Buna-N Blend
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    15-Frame Plunger
  • Wetted Materials
    Brass

Overview

Mfr description
660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought