Motion
781
781 - 8-Frame Block Style Plunger Pump - 4.5 gpm, 5000 psi, 1700 rpm, Belt-Drive, 316 Stainless Steel
Mi Item #05845176
MFR #781
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
781 - 8-Frame Block Style Plunger Pump - 4.5 gpm, 5000 psi, 1700 rpm, Belt-Drive, 316 Stainless Steel
Mi Item #05845176
MFR #781

Mfr description
781 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.551 in
  • Inlet Port Sizes
    (2) - 1/2 in NPTF
  • Outlet Port Sizes
    (2) - 3/8 in NPTF
  • Stroke
    0.945 in

Details

  • Horsepower
    15-4/10 hp
  • Max Pressure
    5000 psi
  • Maximum Flow Rate
    4.5 gpm
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Pump Body Material
    316 Stainless Steel
  • Pump RPM
    1700 rpm
  • Seal
    Buna-N Blend
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    8-Frame Block Style Plunger
  • Wetted Materials
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)