Motion
3BF1H2C0
End Suction Centrifugal Pump - Close Coupled With Motor, 156 gpm, 112 ft of Head, 2 in x 1-1/2 in NPT Ports
Mi Item #05845318
MFR #3BF1H2C0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Close Coupled With Motor, 156 gpm, 112 ft of Head, 2 in x 1-1/2 in NPT Ports
Mi Item #05845318
MFR #3BF1H2C0

Mfr description
3BF1HBC0 3HP 3/60/230-460 DP 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    5-1/8 in
  • Inlet Port Size
    2 in NPT
  • Max ft of Head
    112 ft
  • Outlet Port Size
    1-1/2 in NPT

Details

  • 2Nd Supporting Product Iom Eng Link
  • Description Keyword
    2 in x 1-1/2 in NPT Ports
  • Enclosure
    ODP
  • Frequency
    60 Hz
  • Horsepower
    3 hp
  • Max Pressure
    48 psi
  • Max Rpm
    3500 rpm
  • Maximum Flow Rate
    156 gpm
  • O Ring Material
    Buna-N
  • Phase
    3
  • Pump Body Material
    Cast Iron, Bronze Fitted
  • Seal
    Carbon/Ceramic/Buna-N
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Close Coupled With Motor
  • Voltage
    208–230/460 V
  • Wetted Materials
    Cast Iron/Bronze Fitted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)