Specifications
Dimensions
- Impeller Diameter3-5/8 in
- Inlet Port Size2 in NPT
- Max ft of Head50 ft
- Outlet Port Size1-1/2 in NPT
Details
- 2Nd Supporting Product Iom Eng Link
- Description Keyword2 in x 1-1/2 in NPT Ports
- EnclosureODP
- Frequency60 Hz
- Horsepower1 hp
- Max Pressure22 psi
- Max Rpm3500 rpm
- Maximum Flow Rate120 gpm
- O Ring MaterialViton
- Phase3
- Pump Body MaterialStainless Steel
- SealCarbon/Silicon-Carbide/Viton
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignClose Coupled With Motor
- Voltage208–230/460 V
- Wetted MaterialsStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)