Specifications
Details
- Additional DetailsSwitch: w;o switch;Nozzle Size: 1.0
- Country of OriginJP
- Design TypeVenturi
- Motor IncludedNo
- Mounting TypeManifold
- SwitchingWithout switch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)