Motion
66253344371

NORTON ABRASIVES
66253344371

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 5
Mi Item #05845702
MFR #66253344371
Price$81.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253344371

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 5
Mi Item #05845702
MFR #66253344371

Mfr description
66253344371 6" / 4-3/4" X 2" X 5/8-11
  • More friable zirconia alumina abrasive grain promotes higher metal removal rates, faster, freer-cutting than standard zirconia alumina blends, with up to 5X the life of aluminum oxide products
  • Durable resin bond technologies provide better grinding action
  • Higher metal removal rates on medium- and high-pressure applications than older zirconia grain; up to 129% increase in G-Ratio
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.46/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Long Description
    The 66253344371 Portable Snagging Wheel is constructed with Zirconia Alumina abrasive material and features a 5/8 in center hole diameter, Extra Coarse Grit grade, 6 in wheel diameter, 2 in wheel thickness, and Type 11 wheel type, ideal for heavy grinding and material removal.
  • Material
    Zirconia Alumina
  • Max Rpm
    6000 rpm
  • Package Quantity
    5
  • UPC_NO
    66253344371
  • Wheel Type
    Type 11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)